Apply to be a TradeMaster!
Main product image of E4185 High Head Effluent Double Seal Pump, 1 HP, 230V, 1 PH, 20' Cord, Manual
Magnifying glass
Hover image to zoom

E4185 High Head Effluent Double Seal Pump, 1 HP, 230V, 1 PH, 20' Cord, Manual

Brand:
Zoeller
SKU:
4185-0004
Rating:
(0)
Q&A:
(0)
E4185 High Head Effluent Double Seal Pump, 1 HP, 230V, 1 PH, 20' Cord, Manual
Magnifying glass
Hover image to zoom
$1,875.17 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP

Description

–

The Flow-Mate series of submersible pumps is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion, and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance!

Features and Benefits:

  • Non-Clogging Vortex Impeller Design, Bronze Class 88-8-0-4 (180 Series)
  • Durable, Cast Iron Construction
  • Cast Iron Switch Case, Base, Motor and Pump Housing
  • No Sheet Metal Parts to Rust or Corrode
  • Stainless Steel Screws, Bolts, Float Rod, Handle, Guard, Arm and Seal Assembly
  • Oil Filled, Hermetically Sealed, Automatic Reset Thermal Overload Protection
  • Maximum Temperature for Effluent or Dewatering: 130°F (54°C)
  • Stainless Steel Carbon and Ceramic Rotary Shaft Seal
  • All 180/4180 Series Pump Pass 3/4" (19mm) Spherical Solids
  • 1-1/2" NPT Discharge Standard
  • Corrosion-Resistant, Powder Coated Epoxy Finish

Specs

–
Shutoff Head (ft.):

73'

Cord Length:

20'

Type:

Manual

Phase:

1

Voltage:

230V

Horse Power:

1

Product Type:

Effluent Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy