Apply to be a TradeMaster!
Main product image of Model 42 Floor Sucker II Utility Pump - 1/6 HP, 9 Ft Cord
Magnifying glass
Hover image to zoom

Model 42 Floor Sucker II Utility Pump - 1/6 HP, 9 Ft Cord

Brand:
Zoeller
SKU:
42-0007
Rating:
(4)
Q&A:
(0)
Model 42 Floor Sucker II Utility Pump - 1/6 HP, 9 Ft Cord
Magnifying glass
Hover image to zoom
$195.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
9'
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.5 Amps
Product Highlight: Flow at 5 FT Head
15 GPM

Description

–
Use Floor Sucker submerged or on any flat surface to pump clear water. Typical applications are dewatering and filling.

Features:
  • Use fully or partially submerged
  • Durable polypropylene housing
  • 3-prong power cord, 9 ft. or 20 ft. (See specs)
  • High quality sealed motor
  • Thermal overload protected motor
  • Model 42 is adaptable for use with standard garden hose (fitting included), 1" NPT pipe, or 1-1/4" slip fit (use discharge hose kit P/N 1010-0117)
  • Model 44 is adaptable for use with standard garden hose (fitting included), 1-1/4" Female NPT or 3/4" Female NPT adapter.
  • Model LM44 with Automatic Operation. Utility applications only. Model LM44 not to be used as a sump pump.
  • Model 46 2" NPT discharge with 2" hose adapter (discharge hose kit P/N 1010-0117)
  • Screened bottom may be removed to allow easy cleaning
  • Use indoors or outdoors
  • Oil Free (Models 42 and 44)
  • Models 42 and 44 remove water from any flat surface down to 1/8"; Model 46 will pump down to 1"
  • Lightweight and portable
  • Compact design: Models 42 and 44 will fit in a 7" opening; Model 46 will fit in an 8" opening.
  • One year limited warranty
  • Temperature rating 104°F (10°C)
  • Nonautomatic 42, 44 and 46 models

Specs

–
Shutoff Head (ft.):

19'

Cord Length:

9'

Application:

Dewatering

Type:

Manual

Horse Power:

1/6

Voltage:

115V

Amperage:

1.5

Hertz:

60

Phase:

1

Flow at 5 FT Head:

15 GPM

Flow at 10 FT Head:

11 GPM

Flow at 15 FT Head:

6 GPM

Head Range (ft.):

0-19

Cord Type:

3-Prong Power Cord

Dimensions:

9-1/2"H x 6"W

Weight (lbs):

7.3 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

works great. Very easy to use.

This sump pump worked great. Saved my back porch from flooding. Water hose hook up fitting is perfect.
Ken
Versailles,KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product preforms as exspected.

used to descale navien water heater . worked fine.
C A the plumber.
illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great little pump

This pump gets the job done, gets down to very little water but don't expect it to do things that are impossible like get all the water. It works perfect for a small trickle and continues to pump as long as you have at least a half inch or a little more. Great for seepage water.
iceman
Neptune, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

To decalcify my Noritz Hearer as a submersible pump

Got it delivered, examined it, and tested it. It looks and sounds great. But have not used it on its intended application yet. It will have to wait for the yearly decalcify process. But does look good.
Jose in DC
Washington, DC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy