Apply to be a TradeMaster!
Main product image of Model 42 Floor Sucker II Utility Pump - 1/6 HP, 20 Ft Cord
Magnifying glass
Hover image to zoom

Model 42 Floor Sucker II Utility Pump - 1/6 HP, 20 Ft Cord

Brand:
Zoeller
SKU:
42-0008
Rating:
(0)
Q&A:
(0)
Model 42 Floor Sucker II Utility Pump - 1/6 HP, 20 Ft Cord
Magnifying glass
Hover image to zoom
$322.03 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.5 Amps
Product Highlight: Flow at 5 FT Head
15 GPM

Description

–
Use Floor Sucker submerged or on any flat surface to pump clear water. Typical applications are dewatering and filling.

Features:
  • Use fully or partially submerged
  • Durable polypropylene housing
  • 3-prong power cord, 9 ft. or 20 ft. (See specs)
  • High quality sealed motor
  • Thermal overload protected motor
  • Model 42 is adaptable for use with standard garden hose (fitting included), 1" NPT pipe, or 1-1/4" slip fit (use discharge hose kit P/N 1010-0117)
  • Model 44 is adaptable for use with standard garden hose (fitting included), 1-1/4" Female NPT or 3/4" Female NPT adapter.
  • Model LM44 with Automatic Operation. Utility applications only. Model LM44 not to be used as a sump pump.
  • Model 46 2" NPT discharge with 2" hose adapter (discharge hose kit P/N 1010-0117)
  • Screened bottom may be removed to allow easy cleaning
  • Use indoors or outdoors
  • Oil Free (Models 42 and 44)
  • Models 42 and 44 remove water from any flat surface down to 1/8"; Model 46 will pump down to 1"
  • Lightweight and portable
  • Compact design: Models 42 and 44 will fit in a 7" opening; Model 46 will fit in an 8" opening.
  • One year limited warranty
  • Temperature rating 104°F (10°C)
  • Nonautomatic 42, 44 and 46 models

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

20'

Application:

Dewatering

Type:

Manual

Horse Power:

1/6

Voltage:

115V

Amperage:

1.5

Hertz:

60

Phase:

1

Cord Type:

3-Prong Power Cord

Flow at 5 FT Head:

15 GPM

Flow at 10 FT Head:

11 GPM

Flow at 15 FT Head:

6 GPM

Head Range (ft.):

0-19

Dimensions:

9-1/2"H x 6"W

Weight (lbs):

7.3 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy