| Cord Length: | 20' |
|---|---|
| Shutoff Head (ft.): | 33' |
| Application: | Dewatering |
| Type: | Manual |
| Horse Power: | 1/2 |
| Voltage: | 115V |
| Amperage: | 6 |
| Hertz: | 60 |
| Flow at 5 FT Head: | 55 GPM |
| Phase: | 1 |
| Flow at 10 FT Head: | 47 GPM |
| Flow at 15 FT Head: | 37 GPM |
| Head Range (ft.): | 0-33 |
| Cord Type: | 3-Prong Power Cord |
| Dimensions: | 14-1/2"H x 8"W |
| Weight (lbs): | 16 lbs |