Apply to be a TradeMaster!
Main product image of Model E53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 230 V, 0.3 HP
Magnifying glass
Hover image to zoom

Model E53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 230 V, 0.3 HP

Brand:
Zoeller
SKU:
53-0004
Rating:
(2)
Q&A:
(0)
Model E53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 230 V, 0.3 HP
Magnifying glass
Hover image to zoom
$304.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
230V
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Amperage
4.8 Amps

Description

–
Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:
  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 53 Specific Features:
  • Cast iron switch case, motor and pump housing
  • Engineered thermoplastic base
  • Engineered, glass filled, plastic impeller with metal insert
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed cast iron

NOTE: Image depicts automatic model. Image #2 depicts vortex impeller.

Specs

–
Shutoff Head (ft.):

19.25'

Cord Length:

15'

Type:

Manual

Application:

Plumbing

Voltage:

230V

Material:

Cast Iron

Horse Power:

1/3

Flow at 5 FT Head:

43 GPM

Amperage:

4.8

Phase:

1

Hertz:

60

RPM:

1550

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height (Inches):

10.0625"

Width (Inches):

10-3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pump really sucks!

Yeah. This pump sucks water out of one place and pushes it into another. It does this very well. In my case, it is waste water. Don't waste water. But if your water is waste water, you need to get rid of it. This pump will do that for you.
stereotypo
Coarsegold, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect for our range

We use this product in our firing range. We have three that help pump the water at the rear of the range to make the facility less hazardous as it is an indoor range.
Texas Thunder Range
San Antonio, Texas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy