Apply to be a TradeMaster!
Main product image of Model D57 Mighty-Mate Automatic Cast Iron Effluent Pump - 230 V, 0.3 HP
Magnifying glass
Hover image to zoom

Model D57 Mighty-Mate Automatic Cast Iron Effluent Pump - 230 V, 0.3 HP

Brand:
Zoeller
SKU:
57-0003
Rating:
(0)
Q&A:
(0)
Model D57 Mighty-Mate Automatic Cast Iron Effluent Pump - 230 V, 0.3 HP
Magnifying glass
Hover image to zoom
$357.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
9'
Product Highlight: Voltage
230V
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Amperage
4.8 Amps

Description

–
Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:
  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 57 Specific Features:
  • All cast iron construction
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed, cast iron
  • Cast iron impeller

NOTE: Image depicts Model 53, not Model 57. Actual product may vary from image displayed. Image #2 depicts vortex impeller.

Specs

–
Cord Length:

9'

Shutoff Head (ft.):

19.25'

Application:

Plumbing

Type:

Automatic

Voltage:

230V

Material:

Cast Iron

Horse Power:

1/3

Flow at 5 FT Head:

43 GPM

Amperage:

4.8

Phase:

1

Hertz:

60

RPM:

1550

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height (Inches):

10.0625"

Width (Inches):

10-3/32"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy