Apply to be a TradeMaster!
Main product image of Model M57 Mighty-Mate Extra Duty Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP
Magnifying glass
Hover image to zoom

Model M57 Mighty-Mate Extra Duty Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

Brand:
Zoeller
SKU:
57-0005
Rating:
(1)
Q&A:
(0)
Model M57 Mighty-Mate Extra Duty Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP
Magnifying glass
Hover image to zoom
$281.25 each
In Stock
In Stock
Get 3 Tue, Dec 8 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Amperage
9.7 Amps
Product Highlight: RPM
1550 RPM

Description

–
Note: This model has a Maximum Temperature for Effluent or Dewatering 140°F.
Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:
  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 57 Specific Features:
  • All cast iron construction
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed, cast iron
  • Cast iron impeller

NOTE: Image depicts Model 53, not Model 57. Actual product may vary from image displayed. Image #2 depicts vortex impeller.

Specs

–
Application:

Plumbing

Type:

Automatic

Material:

Cast Iron

Horse Power:

1/3

Voltage:

115V

Flow at 5 FT Head:

43 GPM

Amperage:

9.7

Shutoff Head (ft.):

19.25'

Phase:

1

Hertz:

60

RPM:

1550

Cord Length:

9'

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height (Inches):

10.0625"

Width (Inches):

10-3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Mighty Good Pump

Well constructed pump that should last for years.
Tom
Albuquerque
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy