Apply to be a TradeMaster!
Main product image of 6161 Series Commercial Effluent Pump (230V, 1/2 HP, 1 PH)
Magnifying glass
Hover image to zoom

6161 Series Commercial Effluent Pump (230V, 1/2 HP, 1 PH)

Brand:
Zoeller
SKU:
6161-0004
Rating:
(0)
Q&A:
(0)
6161 Series Commercial Effluent Pump (230V, 1/2 HP, 1 PH)
Magnifying glass
Hover image to zoom
$1,863.40 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Cast Iron

Description

–
  • Durable, epoxy coated cast iron construction
  • Motor - 1 Ph or 3 Ph, oil-filled, hermetically-sealed, automatic reset, thermal overload protected (1 Ph).
  • Bearings - Upper and lower ball bearings
  • Stainless steel motor shaft
  • Dual mechanical shaft seals - Stainless steel, carbon/ceramic rotary. Optional silicon carbide or tungsten carbide seals available
  • Impeller - non-clogging bronze vortex design passes 3/4" (19 mm) spherical solids
  • 25' (8 m), UL listed, 3-wire neoprene cord and plug. Longer cords available in lengths of 35' - 50' (11 m - 15 m)
  • No screens to clog
  • Stainless Steel screws, bolts and handle
  • 1-1/2" NPT discharge with 2" or 3" flange available
  • Corrosion-resistant, powder coated epoxy finish
  • Moisture sensors available for early warning of seal failure (optional)
  • 100% computerized tested

Specs

–
Application:

Effluent

Voltage:

230V

Material:

Cast Iron

Horse Power:

1/2

Phase:

1

Approvals:

UL/CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy