7111-0100 is a X7111 5 HP High-Flow Grinder Pump, 460V, 3-Phase, 2-1/2" Flanged Discharge, 50' Cord for Zoeller Plumbing Supplies.
| Type: | Manual |
|---|---|
| Flow at 5 FT Head: | 46 GPM |
| Application: | Plumbing |
| Discharge: | 1-1/4" |
| Cord Length: | 20' |
| Amperage: | 9 |
| Shutoff Head (ft.): | 107' |
| Voltage: | 460v |
| Product Type: | Grinder Pump |
| Horse Power: | 2 |
| RPM: | 3450 |