Apply to be a TradeMaster!
Main product image of Aqua-Mate M73 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord
Magnifying glass
Hover image to zoom

Aqua-Mate M73 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord

Brand:
Zoeller
SKU:
73-0001
Rating:
(1)
Q&A:
(0)
Aqua-Mate M73 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord
Magnifying glass
Hover image to zoom
$192.91 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
38 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
9'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
5.5 Amps

Description

–
Zoeller Aqua-Mate M73 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord

Specifications
  • Oil-filled, hermetically-sealed motor with automatic reset thermal overload protection
  • Rugged, cast iron motor housing with corrosion-resistant, baked-on enamel finish
  • Efficient heat sink for heat dissipation
  • Engineered plastic base and pump housing with no screen
  • Passes 3/8" (9 mm) spherical solids
  • Reliable integrated vertical switch
  • Carbon and ceramic rotary seal
  • Watertight, NBR rubber seal between motor and cover
  • Stainless steel screws and hardware
  • Temperature rating: 104 °F (40 °C)
  • On point: 6-1/2" (16.5 cm)
  • Off point: 2-1/2" (6.3 cm)
  • Maximum width: 8-3/32" (21 cm)
  • Maximum height: 11" (27.9 cm)
  • Weight: 12.4 lbs (5.6 kg)
  • Fits 12" (30 cm) diameter pits
  • 100% factory tested after assembly
  • 2 year limited warranty

Specs

–
Cord Length:

9'

Shutoff Head (ft.):

18'

Type:

Automatic

Flow at 5 FT Head:

38 GPM

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Hertz:

60

Amperage:

5.5

Phase:

1

RPM:

3450

Cord Type:

3-Prong Power Cord

Discharge:

1-1/2" FNPT

Solids Size:

3/8" max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sump pump

Very good product and very easy to install
Ken
Flemington N.J.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy