Apply to be a TradeMaster!
Main product image of Model 75 Automatic Sump Pump - 1/2 HP, 10 Ft Cord
Magnifying glass
Hover image to zoom

Model 75 Automatic Sump Pump - 1/2 HP, 10 Ft Cord

Brand:
Zoeller
SKU:
75-0001
Rating:
(0)
Q&A:
(0)
Model 75 Automatic Sump Pump - 1/2 HP, 10 Ft Cord
Magnifying glass
Hover image to zoom
$289.50 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
50 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: RPM
3450 RPM

Description

–
Zoeller M75 Automatic Sump Pump, 1/2 HP, 10 Ft Cord Features:
  • Oil-filled, hermetically-sealed motor with automatic reset thermal overload protection
  • Rugged, cast iron motor housing with corrosion-resistant, baked-on enamel finish
  • Efficient heat sink for heat dissipation
  • Engineered plastic base and pump housing with no screen
  • Passes 3/8" (9.5 mm) spherical solids
  • Reliable integrated vertical switch
  • Carbon and ceramic rotary seal
  • Watertight, NBR rubber seal between motor and cover
  • Stainless steel screws and hardware
  • Temperature rating: 104°F (40°C)
  • On point: 8-1/3" (21 cm)
  • Off point: 2-1/2" (6.3 cm)
  • Maximum width: 8-3/32" (21 cm)
  • Maximum height: 12-3/8" (31.4 cm)
  • Weight: 16.5 lbs (7.5 kg)
  • Fits 12" (30 cm) diameter pits
  • 100% factory tested after assembly
  • 2 year limited warranty

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

25'

Type:

Automatic

Application:

Plumbing

Horse Power:

1/2

Voltage:

115V

Hertz:

60

RPM:

3450

Phase:

1

Cord Type:

UL Listed, 3-Wire Cord & Plug

Amperage:

5.6

Discharge:

1-1/2" FNPT

Solids Size:

3/8" max

Flow at 5 FT Head:

50 GPM

Flow at 10 FT Head:

40 GPM

Flow at 15 FT Head:

30 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy