Shop Resideo Sale
Main product image of Model 802 Automatic Grinder Pump 1/2 HP, 115V, 1PH, 802-0001
Magnifying glass
Hover image to zoom

Model 802 Automatic Grinder Pump 1/2 HP, 115V, 1PH, 802-0001

Brand:
Zoeller
SKU:
802-0001
Rating:
(0)
Q&A:
(0)
Model 802 Automatic Grinder Pump 1/2 HP, 115V, 1PH, 802-0001
Magnifying glass
Hover image to zoom
$749.25 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
9.6 Amps
Product Highlight: Cord Length
9'
Product Highlight: Voltage
115V
Product Highlight: Discharge
2"

Description

–

The Model 802 is a powerful 1/2 HP residential grinder pump engineered as an economical upgrade from traditional sewage ejector systems, delivering improved solids reduction and dependable wastewater handling. Featuring Tri-Slice cutter technology, a durable cast-iron motor housing, and an included Zoeller LED Plug, it provides reliable performance and peace of mind in demanding sewage applications.


Features:

  • 115 V automatic grinder pump for use in sewage ejector applications
  • 1/2 HP, oil-filled motor and cast iron motor housing for optimal heat dissipation
  • 100% Factory Tested

Specs

–
Phase:

1

Horse Power:

1/2

Amperage:

9.6

Cord Length:

9'

Hertz:

60

Voltage:

115V

Type:

Automatic

Discharge:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy