Apply to be a TradeMaster!
Main product image of Model M805 Shark Residential Automatic Grinder Pump (115V, 3/4 HP, 9.0 Amps)
Magnifying glass
Hover image to zoom

Model M805 Shark Residential Automatic Grinder Pump (115V, 3/4 HP, 9.0 Amps)

Brand:
Zoeller
SKU:
805-0001
Rating:
(1)
Q&A:
(0)
Model M805 Shark Residential Automatic Grinder Pump (115V, 3/4 HP, 9.0 Amps)
Magnifying glass
Hover image to zoom
$1,268.87 each
In Stock
In Stock
Get 3 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 75.86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Flow at 5 FT Head
42 GPM
Product Highlight: Amperage
9 Amps
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: RPM
3400 RPM

Description

–
Fractional HP Grinder Series. World's first integral automatic grinder. All cast iron grinder series for difficult residential applications where ejectors struggle. Handles entire household of "flushable" materials. 115 & 230 volt grinders for residential use without commercial grinder costs.

Features:
  • 805, 3/4 HP
  • Performance up to 45'
  • Oil filled for optimal heat dissipation
  • Proven Tri-Slice® cutter technology - three independent cutting channels provide over 250,000 cuts per minute.
  • Stainless steel cutter and plate
  • Automatic and nonautomatic available
  • 100% factory tested

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

45'

Type:

Automatic

Application:

Plumbing

Flow at 5 FT Head:

42 GPM

Amperage:

9

Voltage:

115V

Horse Power:

3/4

RPM:

3400

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product great company

I use it for my basement it works great
Barterman
Woodstock il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy