Apply to be a TradeMaster!
Main product image of Model BN805 Shark Residential Manual Grinder Pump (115V, 3/4 HP, 9.0 Amps)
Magnifying glass
Hover image to zoom

Model BN805 Shark Residential Manual Grinder Pump (115V, 3/4 HP, 9.0 Amps)

Brand:
Zoeller
SKU:
805-0005
Rating:
(0)
Q&A:
(0)
Model BN805 Shark Residential Manual Grinder Pump (115V, 3/4 HP, 9.0 Amps)
Magnifying glass
Hover image to zoom
$1,661.25 each
Backorder
Backorder
Get it Thu, Oct 8 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
15'
Product Highlight: Flow at 5 FT Head
42 GPM
Product Highlight: Amperage
9 Amps
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: RPM
3400 RPM

Description

Fractional HP Grinder Series. World's first integral automatic grinder. All cast iron grinder series for difficult residential applications where ejectors struggle. Handles entire household of "flushable" materials. 115 & 230 volt grinders for residential use without commercial grinder costs.

Features:
  • 805, 3/4 HP
  • Performance up to 45'
  • Oil filled for optimal heat dissipation
  • Proven Tri-Slice® cutter technology - three independent cutting channels provide over 250,000 cuts per minute.
  • Stainless steel cutter and plate
  • Automatic and nonautomatic available
  • 100% factory tested

Specs

Cord Length:

15'

Shutoff Head (ft.):

45'

Type:

Manual

Application:

Plumbing

Flow at 5 FT Head:

42 GPM

Amperage:

9

Voltage:

115V

Horse Power:

3/4

RPM:

3400

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy