Apply to be a TradeMaster!
Main product image of N807 1 HP Cast Iron Residential Grinder Pump, 15' Cord, Manual
Magnifying glass
Hover image to zoom

N807 1 HP Cast Iron Residential Grinder Pump, 15' Cord, Manual

Brand:
Zoeller
SKU:
807-0002
Rating:
(0)
Q&A:
(0)
N807 1 HP Cast Iron Residential Grinder Pump, 15' Cord, Manual
Magnifying glass
Hover image to zoom
$1,712.52 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
15'

Description

–

The Shark Series Model N807 Grinder Pump with a is designed to remove raw sewage in sewage ejector applications. The professional-grade, 1 HP 807 is a time-tested and reliable grinder pump.  The N807 is a nonautomatic pump equipped with a single piggyback float switch.  The piggyback float switch allows you to set the on and off point of the pump in the field.  This is ideal in an application with a deep sump pit or pump tank.

The industry proven "scissor like" Tri-Slice cutter technology includes a rotating cutter cutting against the stationary cutter plate reducing solids down to 1/8".  The vortex impeller passed the slurry through the pump housing. This combination of features lessens the chance of clogging and downtime.


The Model 807's motor housing, pump housing, and base are each constructed of cast iron.   The pump's identification tag, handle, and hardware are made of non-corrodible stainless steel. This attention to detail ensures that the Model 807 is able to withstand the most demanding sewage ejector applications.

Every pump is submerged in water and tested to its published performance curve, ensuring it meets your expectations and delivers peace of mind right out of the box.

Specs

–
Horse Power:

1

Shutoff Head (ft.):

55'

Product Type:

Grinder Pump

Cord Length:

15'

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy