Apply to be a TradeMaster!
Main product image of Model D807 Shark Residential Automatic Grinder Pump (230V, 1 HP, 5.0 Amps)
Magnifying glass
Hover image to zoom

Model D807 Shark Residential Automatic Grinder Pump (230V, 1 HP, 5.0 Amps)

Brand:
Zoeller
SKU:
807-0003
Rating:
(0)
Q&A:
(0)
Model D807 Shark Residential Automatic Grinder Pump (230V, 1 HP, 5.0 Amps)
Magnifying glass
Hover image to zoom
$1,568.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Flow at 5 FT Head
52 GPM
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
3400 RPM

Description

–
Fractional HP Grinder Series. World's first integral automatic grinder. All cast iron grinder series for difficult residential applications where ejectors struggle. Handles entire household of "flushable" materials. 115 & 230 volt grinders for residential use without commercial grinder costs.

Features:
  • 807, 1 HP
  • Performance up to 55' (16.8 m)
  • Oil filled for optimal heat dissipation
  • Proven Tri-Slice® cutter technology - three independent cutting channels provide over 250,000 cuts per minute.
  • Stainless steel cutter and plate
  • Automatic and nonautomatic available
  • 100% factory tested

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

55'

Type:

Automatic

Application:

Plumbing

Flow at 5 FT Head:

52 GPM

Amperage:

5

Voltage:

230V

Horse Power:

1

RPM:

3400

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy