Apply to be a TradeMaster!
Main product image of Model E807 Shark Series Grinder Pump w/ 1-1/4" NPT Vertical Discharge (1 HP, 230V, 45 GPM)
Magnifying glass
Hover image to zoom

Model E807 Shark Series Grinder Pump w/ 1-1/4" NPT Vertical Discharge (1 HP, 230V, 45 GPM)

Brand:
Zoeller
SKU:
807-0004
Rating:
(0)
Q&A:
(0)
Model E807 Shark Series Grinder Pump w/ 1-1/4" NPT Vertical Discharge (1 HP, 230V, 45 GPM)
Magnifying glass
Hover image to zoom
$1,545.00 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
3400 RPM
Product Highlight: Max Flow (GPM)
45 MAX GPM
Product Highlight: Discharge
1-1/4"

Description

–
Fractional HP Grinder Series. World's first integral automatic grinder. All cast iron grinder series for difficult residential applications where ejectors struggle. Handles entire household of "flushable" materials. 115 volt grinders for residential use without commercial grinder costs.

  • Performance up to 55' (16.8 m)
  • Oil filled for optimal heat dissipation
  • Proven Tri-Slice® cutter technology - three independent cutting channels provide over 250,000 cuts per minute.
  • Stainless steel cutter and plate
  • Automatic and nonautomatic available
  • 100% factory tested

Specs

–
Cord Length:

15'

Application:

Grinder

Voltage:

230V

Horse Power:

1

RPM:

3400

Max Flow (GPM):

45

Max Head (Ft):

55

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy