Apply to be a TradeMaster!
Main product image of Shark Series E810 Progressing Cavity Grinder Pump (230V, 1HP, 1P, 7.0 Amps)
Magnifying glass
Hover image to zoom

Shark Series E810 Progressing Cavity Grinder Pump (230V, 1HP, 1P, 7.0 Amps)

Brand:
Zoeller
SKU:
810-0004
Rating:
(0)
Q&A:
(0)
Shark Series E810 Progressing Cavity Grinder Pump (230V, 1HP, 1P, 7.0 Amps)
Magnifying glass
Hover image to zoom
$1,850.25 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
230V
Product Highlight: RPM
1750 RPM
Product Highlight: Discharge
1-1/4" NPT
Product Highlight: Max Flow (GPM)
14.6 MAX GPM

Description

–
"The Shark" E810 Progressing Cavity Grinder Pump

Features:
  • Finned, class 30 cast iron construction
  • Oil-filled, hermetically-sealed motor with Class B windings
  • Hardened stainless steel cutter and disc, Rockwell C55-60
  • Stainless steel hydraulic pump rotor
  • Pressure relief valve
  • Upper and lower ball bearing construction
  • Carbon/ceramic mechanical seal
  • Integral thermal overload protection with automatic reset
  • Stainless steel mounting stand for free-standing installation
  • Preassembled systems available
  • 1-1/4” NPT discharge
  • Carbon/ceramic tandem seals
  • Hydraulic stainless steel rotor and Buna N stator
  • Stainless steel cutter plate/cutter
  • Stainless steel shaft and hardware
  • Corrosion-resistant, powder coated epoxy finish
  • 20' (6 m) power cord. 25', 35' and 50' (8 m, 11 m, 15 m) options available

All variable level float switches in this section are mechanically activated and do not contain mercury.

Specs

–
Cord Length:

20'

Horse Power:

1

Voltage:

230V

Phase:

1

RPM:

1750

Hertz:

60

Discharge:

1-1/4" NPT

Max Flow (GPM):

14.6

Max Operating Temp:

130°F

Max Head (Ft):

150

Cord Type:

3-wire Neoprene

Motor:

Permanent Split Capacitor

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy