Apply to be a TradeMaster!
Main product image of E818 Grinder Pump (230V, 1HP)
Magnifying glass
Hover image to zoom

E818 Grinder Pump (230V, 1HP)

Brand:
Zoeller
SKU:
818-0004
Rating:
(0)
Q&A:
(0)
E818 Grinder Pump (230V, 1HP)
Magnifying glass
Hover image to zoom
$1,751.25 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
230V
Product Highlight: RPM
3450 RPM
Product Highlight: Discharge
1-1/4"
Product Highlight: Max Flow (GPM)
42 MAX GPM

Description

–
"The Shark", is a uniquely designed single directional grinder pump with integral control.

Features:
  • Non-Automatic model with Integral Control
  • cCDAus listed
  • Durable heavy-duty, finned cast iron construction
  • Legs provided for free-standing installation
  • Oil-filled, hermetically sealed motor with Class B insulation, automatic reset thermal overload protected
  • Upper and lower ball bearings running in bath of oil
  • Hardened stainless steel cutter and disc
  • Cutters protected from abrasive solids
  • Stainless steel lifting handle, screws and bolts
  • Easily adapts to rail systems
  • Mechanical shaft seal - carbon/ceramic
  • Control panels not required
  • Simplex grinder package systems (unassembled and job ready/assembled) available
  • Corrosion-resistant, powder coated epoxy finish
  • Maximum operating temperature: 130°F (54°C)
  • 1-1/4" NPT vertical discharge
  • Carbon/ceramic seal
  • Thermal overload protection
  • Balanced bronze impeller
  • Stainless steel cutter plate/cutter
  • Stainless steel shaft
  • Stainless steel hardware
  • 20' (6m) power cord

Specs

–
Cord Length:

20'

Horse Power:

1

Voltage:

230V

RPM:

3450

Discharge:

1-1/4"

Max Flow (GPM):

42

Max Head (Ft):

52

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy