Apply to be a TradeMaster!
Main product image of Model E820 Shark Single Directional Manual Grinder Pump (230V, 2 HP, 13.7 Amp)
Magnifying glass
Hover image to zoom

Model E820 Shark Single Directional Manual Grinder Pump (230V, 2 HP, 13.7 Amp)

Brand:
Zoeller
SKU:
820-0004
Rating:
(6)
Q&A:
(1)
Model E820 Shark Single Directional Manual Grinder Pump (230V, 2 HP, 13.7 Amp)
Magnifying glass
Hover image to zoom
$1,982.25 each
In Stock
In Stock
Get 5 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Amperage
13.7 Amps
Product Highlight: Voltage
230V
Product Highlight: Horse Power
2 HP
Product Highlight: RPM
3450 RPM

Description

–
Uniquely designed single directional grinder pump with integral control.

Features:
  • 1-1/4" NPT vertical discharge
  • Carbon/ceramic seal
  • Thermal overload protection
  • Balanced bronze impeller
  • Stainless steel cutter plate/cutter
  • Stainless steel shaft
  • Stainless steel hardware
  • 20 ft power cord, extra lengths available
  • Non-Automatic model with Integral Control, automatic available
  • UL listed
  • Durable heavy-duty, finned cast iron construction
  • Legs provided for free-standing installation
  • Oil-filled, hermetically sealed motor with Class B insulation, automatic reset thermal overload protected
  • Upper and lower ball bearings running in bath of oil
  • Hardened stainless steel cutter and disc
  • Cutters protected from abrasive solids
  • Stainless steel lifting handle, screws and bolts
  • Easily adapts to rail systems
  • Mechanical shaft seal - carbon/ceramic
  • Control panels not required
  • Simplex grinder package systems (unassembled and job ready/assembled) available
  • Corrosion-resistant, powder coated epoxy finish
  • Maximum operating temperature: 130°F (54°C)

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

107'

Type:

Manual

Application:

Plumbing

Flow at 5 FT Head:

46 GPM

Amperage:

13.7

Voltage:

230V

Horse Power:

2

RPM:

3450

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Just installed and they run very well - pumped out tank quic

The 2 I bought come with Start/Run Capacitor. If you use a control panel and it already has those capacitors, there are other Shark 820 that use a 4 cable wiring and the capacitors already on panel! SupplyHouse had the ones I bought in stock and they were here in less than a week. If you register your email you can get an initial 10% discount - very nice!!
JAG
Coral Gables, FL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

So far so good
Hugo
Michigan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price!

Exact replacement for my 14 year old grinder pump. Super fast shipping and a great price. Installed ourselves and it was a piece of cake. Thank you!
Unclehummer
Denver, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and best price

Friendliest,most knowledgable people in the business.
Kennyboo
Carthage,Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

SupplyHouse is the way to go, they delivered a Zollier Grinder Pump at 1/2 the cost I would have paid locally. The delivery took a little longer than it cared fot, but they stayed in contact and answered all of my questions....Great company to work with!
Drain King
NWA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The model worked better than the one it replaced

I went with changing the pump grinder out with a new one this time. The one before was a re-built of the same model. It turned out to be cheaper to go with Supply House and get the newly built model, and it has been very impressive. The sucking power the new shark has is faster, which clears the tank faster, and runs less in the long run. Hopefully it will make the new pump last longer.
Zap
Morehead City, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the PSI for this model?

Asked by Ed 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Ed, In all of the documentation we have, I am not seeing a Pressure/PSI listing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy