Apply to be a TradeMaster!
Main product image of I820 Shark Single Directional Grinder Pump, 2 HP, 200V, 1 PH, 20' Cord, Manual
Magnifying glass
Hover image to zoom

I820 Shark Single Directional Grinder Pump, 2 HP, 200V, 1 PH, 20' Cord, Manual

Brand:
Zoeller
SKU:
820-0006
Rating:
(0)
Q&A:
(0)
I820 Shark Single Directional Grinder Pump, 2 HP, 200V, 1 PH, 20' Cord, Manual
Magnifying glass
Hover image to zoom
$1,933.35 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Mon, Dec 14

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
200v

Description

–

Model I820 Sewage Grinder Pump is designed to pump raw sewage in a sewage application. Solids are cut into a slurry using the industry proven scissor like Tri-Slice  cutter technology. This includes a rotating cutter cutting against the stationary cutter plate reducing solids down to 1/8". The 230 Volt, 2 HP, Model 820 utilizes a vortex impeller.

The I820 should use a control panel and control switches allowing it to turn the pump on when called upon. The Model 820 is constructed with a cast iron body, enabling it to withstand the most demanding sewage ejector applications. The pump's identification tag, handle, and hardware are made of high-quality stainless steel preventing rust and corrosion. Everything about the pump is designed in a way that allows it to hold up in the toughest sewage conditions.

Features and Benefits

  • Oil-Filled Motor and Cast Iron Motor Housing for Optimal Heat Dissipation which Prevents the Pump from Overheating
  • Nonautomatic Pump (Piggyback Variable Level Float Switch Available Separately)
  • Proven Tri-Slice Cutter Technology: Three Independent Cutting Channels Provide over 250,000 Cuts Per Minute
  • Powder-Coated Epoxy Finish Provides Corrosion-Resistance and Extends the Life of the Pump in Harsh Environments
  • Stainless Steel Screws, Handle and Hardware to Prevent Rust and Corrosion Over the Life of the Pump
  • 100% Factory Tested - Every Pump is Submerged in Water and Tested at the Factory to Ensure That it performs as Expected When You Receive it
  • Comes With a 3-Year Limited Warranty Giving You Protection Over Your Investment and the Peace of Mind You Expect in a Quality Product

Specs

–
Product Type:

Grinder Pump

Type:

Manual

Cord Length:

20'

Horse Power:

2

Phase:

1

Voltage:

200v

Shutoff Head (ft.):

88'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy