Apply to be a TradeMaster!
Main product image of Model WD820 Shark Single Directional Auto Grinder Pump (230V, 2 HP, 13.7 Amp)
Magnifying glass
Hover image to zoom

Model WD820 Shark Single Directional Auto Grinder Pump (230V, 2 HP, 13.7 Amp)

Brand:
Zoeller
SKU:
820-0011
Rating:
(5)
Q&A:
(1)
Model WD820 Shark Single Directional Auto Grinder Pump (230V, 2 HP, 13.7 Amp)
Magnifying glass
Hover image to zoom
$2,055.00 each
In Stock
In Stock
Get 4 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Amperage
13.7 Amps
Product Highlight: Voltage
230V
Product Highlight: Horse Power
2 HP
Product Highlight: RPM
3450 RPM

Description

–
Uniquely designed single directional grinder pump with integral control.

Features:
  • Automatic model with Integral Control, non-automatic available
  • UL listed
  • Durable heavy-duty, finned cast iron construction
  • Legs provided for free-standing installation
  • Oil-filled, hermetically sealed motor with Class B insulation, automatic reset thermal overload protected
  • Upper and lower ball bearings running in bath of oil
  • Hardened stainless steel cutter and disc
  • Cutters protected from abrasive solids
  • Stainless steel lifting handle, screws and bolts
  • Easily adapts to rail systems
  • Mechanical shaft seal - carbon/ceramic
  • Control panels not required
  • Simplex grinder package systems (unassembled and job ready/assembled) available
  • Corrosion-resistant, powder coated epoxy finish
  • Maximum operating temperature: 130°F (54°C)
  • 1-1/4" NPT vertical discharge
  • Carbon/ceramic seal
  • Thermal overload protection
  • Balanced bronze impeller
  • Stainless steel cutter plate/cutter
  • Stainless steel shaft
  • Stainless steel hardware
  • 20' (6m) power cord, extra lengths available

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

107'

Type:

Manual

Automatic

Application:

Plumbing

Flow at 5 FT Head:

46 GPM

Amperage:

13.7

Voltage:

230V

Horse Power:

2

RPM:

3450

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good product and great delivery

This was the exact replacement that we needed. It was quickly installed and is working well.
Jim
Chagrin Falls, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grinder Pump Works Great

It was easy to order and pump arrived in a reasonable time. It works with no problem. All is good.
Steve F
Shalimar, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality and simple install

Works great, i hope it lasts as long as the previous grinder pump (24 yrs). This grinder pump replaced a burned out pump and the control panel. I kept the alarm from the old panel and got rid of all of the old switches, relays and capacitors.
Will M.
Lago Vista, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One time purchase, sump pump

A home unit this house must have. The original pump lasted 19 years. I was pleased to find the model I needed at your company and placing the order was an easy process although there was some confusion about the shipping and the availability days later. It ended up that I did receive the pump within a timely manner and your employees were quite efficient in assisting with that delivery. Thank you
Jen
Seaside Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

zoeller grinder pump

had to replace previous pump that died after purchasing in late 2007... believe that might be the appropriate life expectancy.... was easier for plumber to re-install since all the lines and electric were already in place... pretty straightforward.... unfortunately, the first pump shipped arrived with a broken float. had to re-order, return for credit and wait for new one to arrive directly from manufacturer.... aside from inconvenience of waiting for pump to arrive, supplyhouse.com was awesome. they expedited shipping and did not charge me for second shipping expense. will definitely use them again... so nice when someone actually picks up the phone and is friendly... they're legit....
andee
west point, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Shows you have 4 in stock. Delivery is not till Nov. 4th. Why is there a two week delivery time if pump is in stock?

Asked by John 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is in stock with the manufacturer, Zoeller, We would be sourcing it from them.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy