Apply to be a TradeMaster!
Main product image of Model 820, Residential Single Directional Manual Grinder Pump (230V, 2 HP)
Magnifying glass
Hover image to zoom

Model 820, Residential Single Directional Manual Grinder Pump (230V, 2 HP)

Brand:
Zoeller
SKU:
820-0015
Rating:
(0)
Q&A:
(0)
Model 820, Residential Single Directional Manual Grinder Pump (230V, 2 HP)
Magnifying glass
Hover image to zoom
$2,117.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Flow at 5 FT Head
45 GPM
Product Highlight: Voltage
230V
Product Highlight: Horse Power
2 HP

Description

–
Features:
  • Automatic model with integral control, nonautomatic available
  • cCSAus listed
  • 35 Foot Cord
  • Durable, heavy-duty, finned cast iron construction
  • Legs provided for free-standing installation
  • Oil-filled, hermetically-sealed motor with Class B insulation, automatic reset thermal overload protected
  • Upper and lower ball bearings running in bath of oil
  • Hardened stainless steel cutter and disc
  • Cutters protected from abrasive solids
  • Stainless steel lifting handle, screws and bolts
  • Easily adapts to rail systems
  • Mechanical shaft seal - carbon/ceramic
  • Control panels not required
  • Simplex grinder package systems (unassembled and job ready/assembled) available
  • Corrosion-resistant, powder coated epoxy finish
  • Maximum operating temperature: 130 °F (54 °C)
  • Patent 8,562,287

Specs

–
Cord Length:

35'

Type:

Manual

Application:

Plumbing

Flow at 5 FT Head:

45 GPM

Voltage:

230V

Phase:

1

Horse Power:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy