Apply to be a TradeMaster!
Main product image of Model E840, Shark Auto Reversing Single Phase Grinder Pump (230V, 2 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

Model E840, Shark Auto Reversing Single Phase Grinder Pump (230V, 2 HP, 3450 RPM)

Brand:
Zoeller
SKU:
840-0004
Rating:
(1)
Q&A:
(0)
Model E840, Shark Auto Reversing Single Phase Grinder Pump (230V, 2 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$2,766.75 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Flow at 5 FT Head
45 GPM
Product Highlight: Voltage
230V
Product Highlight: Amperage
17.2 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Discharge
1-1/4"

Description

–
The Shark" series of submersible grinder pumps are designed for use in residential or commercial wastewater applications and can be used to transfer raw sewage.

Features:
  • Durable, Heavy-Futy Finned Cast Iron Construction
  • Oil-Filled, Hermetically Sealed Motor with Class F Insulation
  • Hardened Stainless Steel Cutter and Disc
  • Cutters Protected from Abrasive Solids
  • Cutters can Automatically Alternate Direction to Enhance Blade Life and Free Hang-Ups
  • Stainless Steel Screws, Bolts and Lifting Bail
  • Easily Adapts to Many Existing Competitors’ Rail Systems
  • Tandem Seals with Leak Detection
  • Automatic Thermal Overload Protection
  • Legs Provide for Free Standing Installation
  • Preassembled Systems Available
  • Corrosion-Resistant, Powder Coated Epoxy Finish

Standard Features:
  • Reversible Cutter Action
  • 1-1/4" NPT Vertical Discharge
  • Carbon/Ceramic Tandem Seals
  • Balanced Ductile Iron Impeller
  • Stainless Steel Cutter and Plate
  • Stainless Steel Shaft
  • Stainless Steel Lifting Bail
  • 20' Power Cord

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

105'

Type:

Manual

Application:

Plumbing

Flow at 5 FT Head:

45 GPM

Voltage:

230V

Phase:

1

Amperage:

17.2

Horse Power:

2

Seal:

Double

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend

Delivery prompt
Joe
Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy