Apply to be a TradeMaster!
Main product image of Model I840, Shark Reversing Single Phase Grinder Pump (200V, 2 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

Model I840, Shark Reversing Single Phase Grinder Pump (200V, 2 HP, 3450 RPM)

Brand:
Zoeller
SKU:
840-0005
Rating:
(0)
Q&A:
(0)
Model I840, Shark Reversing Single Phase Grinder Pump (200V, 2 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$2,766.75 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 137 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Flow at 5 FT Head
45 GPM
Product Highlight: Voltage
200v
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Discharge
1-1/4"

Description

–
The Shark® series of submersible grinder pumps is designed for use in residential or commercial wastewater applications and can be used to transfer raw sewage. Each pump features an innovative cutting mechanism, allowing it to grind solids into fine particles. When used in conjunction with a properly equipped control panel, the Model 840 utilizes an automatic reversing cutter, which doubles the service life of a single-direction grinder and prevents clogging. The uniform consistency of the discharged material reduces the risk of clogs in the pipe, yielding less down time and fewer service calls. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion, and are designed to provide great heat dissipation from the motor, ensuring a long service life.

Features:
  • Durable, heavy-duty, finned cast iron construction
  • Oil-filled, hermetically-sealed motor with Class F insulation
  • Hardened stainless steel cutter and disc
  • Cutters protected from abrasive solids
  • Cutters can automatically alternate direction to enhance blade life and free hang-ups (automatic or manual)
  • Stainless steel screws, bolts and lifting bail
  • Easily adapts to many existing competitors’ rail systems
  • Tandem seals with leak detection
  • Automatic thermal overload protection (1 Ph)
  • Legs for free-standing installation
  • Corrosion-resistant, powder coated epoxy finish

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

125'

Type:

Manual

Application:

Plumbing

Flow at 5 FT Head:

45 GPM

Voltage:

200v

Phase:

1

Amperage:

20

Horse Power:

2

Seal:

Double

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy