Apply to be a TradeMaster!
Main product image of Model BE801 Shark Simplex Automatic Grinder Pump (115V, 1/2 HP, 7.0 Amps)
Magnifying glass
Hover image to zoom

Model BE801 Shark Simplex Automatic Grinder Pump (115V, 1/2 HP, 7.0 Amps)

Brand:
Zoeller
SKU:
915-0005
Rating:
(3)
Q&A:
(0)
Model BE801 Shark Simplex Automatic Grinder Pump (115V, 1/2 HP, 7.0 Amps)
Magnifying glass
Hover image to zoom
$1,614.75 each
In Stock
In Stock
Get 3 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Flow at 5 FT Head
32 GPM
Product Highlight: Amperage
7 Amps
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
3450 RPM

Description

–
Auto with piggyback, 18" x 30" poly molded basin with 21-3/4" Diameter steel simplex cover with 10-1494 alarm

915 Grinder Package includes:
  • 1/2 HP Shark grinder pump
  • 115V, 7.0 FLA, 3450 RPM
  • All stainless steel hardware
  • UL listed 15' cord assembly
  • cCSAus listed
  • Stainless steel cutter and disc assembly
  • Tri-Slice Cutter Technology - three independent cutting channels provide over 250,000 cuts/minute.
  • Cool run design with cast iron motor housing
  • 1-1/4" discharge
  • Steel cover with 2" vent and 1-1/4" discharge (10' stack test cover available)
  • 1-1/4" check valve with unions included
  • All internal PVC piping factory installed
  • Preset float switch and alarm
  • 18" x 30" Poly molded basin On:13-3/8" Off: 6-1/2"
  • IBADTM - Integral Baffling and Deflection System allows solids up to 4" to enter the basin without becoming lodged; minimizes potential float obstruction.
  • Basin Scouring System automatically agitates standing liquid to prevent grease and sludge build up. Engineered for the life of the system; no moving parts to wear out.

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

26'

Type:

Automatic

Application:

Grinder

Flow at 5 FT Head:

32 GPM

Amperage:

7

Voltage:

115V

Horse Power:

1/2

RPM:

3450

Discharge:

1-1/4"

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

Delivered as promised and works great, as expected.
Ortsac
Clayton, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap alarm, minimal instructions

As I stated the instructions were very minimal. One of the reasons I purchased this kit was it had an alarm included. The alarm looks very cheap and I doubt it's weather resistant. I couldn't find any mentions of if the alarm could be placed outside or if not how to house it. Properly. These lift stations are an outdoor kind of thing you would imagine that one of the most important parts would be able to be outside. I needed a riser for the lift station so it could be accessible in the future and when I called the manufacturer they had no clue on what the model number was or if there was one for it.
JayTee
Earth
2 years ago
Was this review helpful to you?

Plug ,plumb and play

Simple installation. Grids as good as a bigger pump. Using for 2 commercial restrooms. Would buy again. Prices competitive.
Steve H
Klamath Falls, Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy