Apply to be a TradeMaster!
Main product image of 1/2 HP Shark Grinder Package w/ Piggyback Switch, 115v,  24" x 24" Basin, and 10-1494 alarm
Magnifying glass
Hover image to zoom

1/2 HP Shark Grinder Package w/ Piggyback Switch, 115v, 24" x 24" Basin, and 10-1494 alarm

Brand:
Zoeller
SKU:
915-0006
Rating:
(0)
Q&A:
(3)
1/2 HP Shark Grinder Package w/ Piggyback Switch, 115v,  24" x 24" Basin, and 10-1494 alarm
Magnifying glass
Hover image to zoom
915-0006 has been discontinued
Discontinued January 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
32 GPM
Product Highlight: Discharge
1-1/4"

Description

–
Auto with piggyback, 24" x 24" poly molded basin with 2V1¼D steel simplex cover with 10-1494 alarm

Ideal Solution for residential wastewater applications or 2" sewage ejector retrofits

915 Grinder Package Features
  • 1/2 HP Shark grinder pump
  • 115V, 7.0 FLA, 3450 RPM
  • All stainless steel hardware
  • UL listed 15' cord assembly
  • cCSAus listed
  • Stainless steel cutter and disc assembly
  • Tri-Slice Cutter Technology - three independant cutting channels provide over 250,000 cuts/minute.
  • Cool run design with cast iron motor housing
  • 1-1/4" discharge
  • Steel cover with 2" vent and 1-1/4" discharge (10' stack test cover available)
  • 1-1/4" check valve with unions included
  • All internal PVC piping factory installed
  • Preset float switch and alarm
  • 24" x 24" poly molded basin
  • IBADTM - Integral Baffling and Deflection System allows solids up to 4" to enter the basin without becoming lodged; minimizes potential float obstruction.
  • Basin Scouring System automatically agitates standing liquid to prevent grease and sludge build up. Engineered for the life of the system; no moving parts to wear out.
  • Specs

    –
    Cord Length:

    15'

    Horse Power:

    1/2

    Voltage:

    115V

    Flow at 5 FT Head:

    32 GPM

    Discharge:

    1-1/4"

    Includes:

    Alarm

    Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: if the check valve is put next to the pump how do you keep the fluid in the discharge line from freezing. I need to run up hill 6 feet and 20 feet in distance

    Asked by Mike 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The check valve will not prevent freezing, the check valve protects the pump from operating longer than needed once the need for the unit to remove water had shut off. It will prevent the water from flowing back down into the unit you may need to look into a pipe heat tracing cable to resolve your issue

    Was this review helpful to you?

    Q: Will this pump handle tolet,sink,shower and washer with 20 foot head 1-12" Sch 40pvc?

    Asked by Bill 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supply House Staff

    This pump is manufactured to discharge residential waste water applications. At 20 feet of head the pump can move 30 gallons per minute. We would recommend using a 1-1/4" discharge pipe on this unit which is how the unit comes from the factory, but you can use a larger pipe size. Below is a link where you can see the pump performance curve on page 2: http://s3.supplyhouse.com/product_files/Zoeller%20-%20915-0006%20-%20Install%20Instructions.pdf

    Was this review helpful to you?

    Q: How high is lift for discharge? (height from pump to discharge line)

    Asked by Dave 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Please refer to the pump performance curve in the submittal sheet found here on our site : http://s3.supplyhouse.com/manuals/1348018428444/80718_PROD_FILE.pdf

    Was this review helpful to you?