Apply to be a TradeMaster!
Main product image of 1/2 HP Shark Grinder Package w/ Piggyback Switch, 115v,  18" x 30" Basin, and 10-1494 alarm
Magnifying glass
Hover image to zoom

1/2 HP Shark Grinder Package w/ Piggyback Switch, 115v, 18" x 30" Basin, and 10-1494 alarm

Brand:
Zoeller
SKU:
915-0007
Rating:
(1)
Q&A:
(0)
1/2 HP Shark Grinder Package w/ Piggyback Switch, 115v,  18" x 30" Basin, and 10-1494 alarm
Magnifying glass
Hover image to zoom
$2,592.00 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 71 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
32 GPM
Product Highlight: Discharge
1-1/4"

Description

–
Auto with piggyback, 18" x 30" fiberglass basin with 2V1¼D steel 10' stack test simplex cover with 10-1494 alarm

Ideal Solution for residential wastewater applications or 2" sewage ejector retrofits

915 Grinder Package Features
  • 1/2 HP Shark grinder pump
  • 115V, 7.0 FLA, 3450 RPM
  • All stainless steel hardware
  • UL listed 15' cord assembly
  • cCSAus listed
  • Stainless steel cutter and disc assembly
  • Tri-Slice Cutter Technology - three independant cutting channels provide over 250,000 cuts/minute.
  • Cool run design with cast iron motor housing
  • 1-1/4" discharge
  • Steel cover with 2" vent and 1-1/4" discharge (10' stack test cover available)
  • 1-1/4" check valve with unions included
  • All internal PVC piping factory installed
  • Preset float switch and alarm
  • 18" x 30" Poly molded or Fiberglass basin
  • IBADTM - Integral Baffling and Deflection System allows solids up to 4" to enter the basin without becoming lodged; minimizes potential float obstruction.
  • Basin Scouring System automatically agitates standing liquid to prevent grease and sludge build up. Engineered for the life of the system with no moving parts to wear out.

Specs

–
Cord Length:

15'

Horse Power:

1/2

Voltage:

115V

Flow at 5 FT Head:

32 GPM

Discharge:

1-1/4"

Includes:

Alarm

Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well built, solid product

I specifically like the fiberglass container with the flange on the bottom that helps to keep the container seated in the ground. This was helpful to me because of a high water table. Found it to be a little difficult to get the 4" PVC into the gasket - had to bevel the pipe a bit and use 2 people to get it in. Super high quality product, highly recommend and will purchase another one.
63Vette
Falls Church, Virginia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy