Apply to be a TradeMaster!
Main product image of 24" x 24" Preassembled Grinder Pump System w/ M803, 1/2 HP, 115V Pump
Magnifying glass
Hover image to zoom

24" x 24" Preassembled Grinder Pump System w/ M803, 1/2 HP, 115V Pump

Brand:
Zoeller
SKU:
915-0047
Rating:
(0)
Q&A:
(0)
24" x 24" Preassembled Grinder Pump System w/ M803, 1/2 HP, 115V Pump
Magnifying glass
Hover image to zoom
$1,362.15 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
7 Amps

Description

–
Preassembled 24" x 24" (61 x 61 cm) Grinder Pump System. Complete and job ready for fast installation with new PSF cover designed with the Contractor in mind.

Systems include
  • (1) 1/2, 3/4 or 1 HP Grinder pump
  • (1) 24” x 24” (61 x 61 cm) poly-molded basin
  • (1) PSF cover with 2V2D
  • Internal 2” (DN50) PVC discharge pipe

Pump Features
  • Cast iron construction (models 803, 805, 807)
  • Tri-Slice cutter technology
  • Thermal overload protection
  • Non-clogging vortex impeller
  • 3 year limited warranty on Models 803, 805, 807


Basin Features
  • Shipped with clear construction cover
  • Easily removable access port, no bolts to remove
  • Removable float tree
  • Molded torque stops for added pump support
  • Threaded 2" vent and 2" discharge piping connections
  • 24x24 basin for shallow burial applications
  • 24" (61 cm) depth for easier installation in troublesome areas
  • 41 gallon (155 liter) capacity (exceeds 18 x 30)
  • 25 gallon (95 liter) capacity below 4" inlet
  • Anti-flotation device (AFD) helps to eliminate basin from "floating”
  • 360° molded handle (acts as secondary AFD)
  • Stackable for storage/shipping
  • Fully assembled
  • High water alarm available

Specs

–
Size:

24" x 24"

Application:

Plumbing

Voltage:

115V

Horse Power:

1/2

Amperage:

7

Vent Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy