Apply to be a TradeMaster!
Main product image of N152 Pump w/ Oil Guard Pump Switch & Panel (115V, 4/10 HP, 8.5 Amps)
Magnifying glass
Hover image to zoom

N152 Pump w/ Oil Guard Pump Switch & Panel (115V, 4/10 HP, 8.5 Amps)

Brand:
Zoeller
SKU:
940-0006
Rating:
(0)
Q&A:
(0)
N152 Pump w/ Oil Guard Pump Switch & Panel (115V, 4/10 HP, 8.5 Amps)
Magnifying glass
Hover image to zoom
$2,426.25 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
4/10 HP
Product Highlight: Amperage
8.5 Amps
Product Highlight: Flow at 5 FT Head
69 GPM

Description

–
This system includes the N152 Non-Auto Pump, 10-1526 Alarm Panel, and 10-1528 Oil Smart Pump Switch.

Designed to help protect the environment and equipment from the dispersion of oils and/or hydrocarbons. Applications include elevator sumps, transformer vaults and manufacturing facilities.

Systems:
  • Operation of the Zoeller Oil Guard® System has been independently verified by OnSpeX, div. of CSA, when installed in accordance with our instructions
  • Choose from four model pumps. Includes pump, Oil Smart® switch and alarm (optional control panel)

Oil Smart® Switch and Alarm Panel features:
  • NEMA-4X alarm panel enclosure
  • Audible, light alarms and dry contacts
  • Preset 'on' and 'off' points differentiates between oil and water and alerts maintenance personnel of high water or oil detected conditions
  • 20 ft. piggyback electrical supply cord
  • 20 amp internal relay
  • Alarm test and silence switches
  • 304 stainless steel probes
  • UL508 approved switch
  • Alarm panel cCSAus listed

Pump features:
  • Durable, cast iron construction
  • Powder coated epoxy finish
  • All stainless steel fittings

Specs

–
Shutoff Head (ft.):

38'

Type:

Manual

Application:

Plumbing

Voltage:

115V

Horse Power:

4/10

Amperage:

8.5

Flow at 5 FT Head:

69 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy