Apply to be a TradeMaster!
Main product image of Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP (35' Cord)
Magnifying glass
Hover image to zoom

Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP (35' Cord)

Brand:
Zoeller
SKU:
98-0014
Rating:
(0)
Q&A:
(0)
Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP (35' Cord)
Magnifying glass
Hover image to zoom
$409.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
72 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
35'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
9.4 Amps

Description

–
Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP (35' Cord)

Specs

–
Application:

Plumbing

Type:

Automatic

Material:

Cast Iron

Horse Power:

1/2

Flow at 5 FT Head:

72 GPM

Voltage:

115V

Amperage:

9.4

Shutoff Head (ft.):

23'

Hertz:

60

Phase:

1

RPM:

1725

Cord Type:

UL Listed Power Cord

Height (Inches):

12"

Width (Inches):

10-1/8"

Cord Length:

35'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy