Apply to be a TradeMaster!
Main product image of 800 Series Automatic Grinder Pump 1/2 HP, 115V, 1PH, M802
Magnifying glass
Hover image to zoom

800 Series Automatic Grinder Pump 1/2 HP, 115V, 1PH, M802

Brand:
Zoeller
SKU:
M802
Rating:
(0)
Q&A:
(0)
800 Series Automatic Grinder Pump 1/2 HP, 115V, 1PH, M802
Magnifying glass
Hover image to zoom
M802 has been discontinued
Discontinued June 30, 2026
There was a mistake during product creation. This product should not be used for any purpose.

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
9.6 Amps
Product Highlight: Voltage
115V
Product Highlight: Discharge
2"
Product Highlight: Cord Length
9'

Description

–

M802 is a 800 Series Automatic Grinder Pump 1/2 HP, 115V, 1PH manufactured by Zoeller.


Features:

  • Oil filled motor optimizes heat dissipation which prevents the pump from overheating during extended-use occurrences
  • Automatic pump with a time-tested, reliable, preset, built-in snap action switch that makes for easy installation
  • Proven Tri-Slice_ cutter technology: Three independent cutting channels provide over 250,000 cuts per minute
  • Stainless steel float guard that prevents material or debris from collecting on the float ensuring proper operation every time
  • Solid, buoyant, polypropylene float to eliminate the possibility of water infiltration allowing the float to remain buoyant and functional at all times
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • Stainless steel screws, switch arm, guard, handle and hardware to prevent rust and corrosion over the life of the pump
  • 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • Comes with a 3-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product

Specs

–
Horse Power:

1/2

Amperage:

9.6

Voltage:

115V

Type:

Automatic

Discharge:

2"

Phase:

1

Hertz:

60

Cord Length:

9'

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm