Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/4" (1)
3/8" (1)
1/2" (1)
5/8" (1)
3/4" (1)
7/8" (1)
1-1/8" (1)
1-3/8" (1)

Price Range
–

$30 to $35 (1)
$35 to $40 (1)
$45 to $50 (2)
$50 to $60 (1)
$60 to $70 (1)
$80 to $90 (2)

ZoomLock MAX Tees

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/4" ZoomLock MAX Tee (MZK-T4-HNBR)
$36.99 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/8" ZoomLock MAX Tee (MZK-T6-HNBR)
$34.53 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 1/2" ZoomLock MAX Tee (MZK-T8-HNBR)
$48.01 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 5/8" ZoomLock MAX Tee (MZK-T10-HNBR)
$49.95 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/4" ZoomLock MAX Tee (MZK-T12-HNBR)
$54.59 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 7/8" ZoomLock MAX Tee (MZK-T14-HNBR)
$62.23 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/8" ZoomLock MAX Tee (MZK-T18-HNBR)
$81.03 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-3/8" ZoomLock MAX Tee (MZK-T22-HNBR), 870708
$80.76 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ZoomLock MAX Tees

ZoomLock MAX tees are press-connect refrigerant fittings that let installers branch a copper line into three directions without brazing, an open flame, or a nitrogen purge. HVAC and refrigeration contractors use these tees to create a T-junction in a line set while keeping the joint mechanically sealed instead of soldered, which speeds up rough-in on split-system, heat pump, and light commercial refrigeration jobs. Skipping the torch also removes the fire-watch and cooldown time that brazed tees require, and it protects nearby insulation, wiring, and framing from heat damage on tight retrofit installations. Because the joint is formed with a dedicated press tool rather than solder, technicians need the correct jaw size on hand before starting a branch run. Matching tee size to the rest of the line set keeps refrigerant velocity and pressure drop within the ranges the equipment manufacturer specifies, which is what makes ZoomLock MAX tees a practical option for crews standardizing on press-connect refrigerant piping.

Subcategories

  • Split-System Branch Tees: Installers use these tees when tapping an existing line set to feed a second indoor unit off one outdoor condenser, a common upgrade on multi-zone mini-split add-ons. The press connection lets the branch go in without draining and re-brazing the whole line set. The result is lower downtime on occupied residential and light commercial spaces.
  • Commercial Refrigeration Rack Tees: Refrigeration techs rely on these tees in walk-in cooler and freezer installations where several evaporators branch off a single liquid or suction line. The mechanical joint holds up under the frequent line access that rack systems need for service. Techs can add or reroute a branch without shutting the whole rack down for a full brazing sequence.
  • Retrofit and Service Tees: Technicians reach for this tee type when a system needs a new branch added while it's already charged and running. Because there's no torch involved, the surrounding refrigerant charge and any nearby combustible materials stay protected during the tie-in. The lack of open flame makes them useful for repair work in finished spaces where a hot-work permit isn't practical.
  • Buying Guide

    Start by confirming the press tool and jaw size a crew already owns before specifying ZoomLock MAX tees for a job, since the fitting requires a dedicated press connection rather than a torch. Match the tee's port sizes to the existing line set on both the run and branch sides, since mixing sizes on a tee without checking compatibility is a common rough-in mistake on multi-branch jobs. For split-system add-ons, confirm the outdoor unit's rated capacity can support an additional indoor head before branching the line, since adding load without checking equipment limits can starve airflow to every zone on the system. On commercial refrigeration racks, plan tee placement around future service access, since a tee installed too close to a wall or rack member makes it harder to re-press a fitting later without cutting pipe. For retrofit and repair work, verify the system has been properly recovered or isolated before opening the line, even though the press connection itself doesn't require an open flame. Keep spare tees and O-rings on the truck for common line sizes so a mid-job size mismatch doesn't stall a project. Whatever the application, ZoomLock MAX tees are only as reliable as the press connection behind them, so following the press tool manufacturer's jaw-selection and inspection steps on every joint matters more than the fitting choice itself.

    Frequently Asked Questions

    Can ZoomLock MAX tees be used on systems charged with different refrigerant types?

    Refrigerant compatibility varies by fitting line and system design, so verify the specific pressure rating and refrigerant compatibility listed for the tee before installing it on a system using a refrigerant type the crew hasn't worked with before, rather than assuming compatibility across product generations.

    Do ZoomLock MAX tees require any brazing at all?

    No, the entire joint is formed by pressing the fitting onto the copper tube with a dedicated press tool, so no torch, solder, or flux is needed at the tee.

    What size press tool do I need for a ZoomLock MAX tee?

    The jaw size has to match the tee's port diameter exactly, so check the fitting's size marking against the press tool manufacturer's jaw chart before starting the joint, since an undersized or oversized jaw won't form a reliable seal.

    Can a ZoomLock MAX tee be used to add a branch to a system that's already running?

    Yes, that's one of the main reasons crews choose a press-connect tee for service work. The connection can be made without opening the whole line to a torch, though the affected section still needs to be properly recovered or isolated first.

    How do I know if a tee needs to be replaced instead of reused?

    Once a ZoomLock MAX tee has been pressed onto a line, it's a permanent connection. If a branch needs to be removed or relocated, cut it out and install a new tee rather than trying to reuse the original fitting.

Didn't find what you're looking for? 
Let us know
.