Apply to be a TradeMaster!
Main product image of 1" Wilkins 12-460XL Spill Resistant Pressure Vacuum Breaker Assembly (Lead Free)
Magnifying glass
Hover image to zoom

1" Wilkins 12-460XL Spill Resistant Pressure Vacuum Breaker Assembly (Lead Free)

Brand:
Zurn
SKU:
1-460XL
Rating:
(0)
Q&A:
(0)
1" Wilkins 12-460XL Spill Resistant Pressure Vacuum Breaker Assembly (Lead Free)
Magnifying glass
Hover image to zoom
$713.99 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
**Lead Free

Application

ZURN WILKINS Model 460XL Spill Resistant Pressure Vacuum Breakers are for use on potable water lines where a health hazard could exist if a backsiphonage situation were to occur. They must not be installed where backpressure may occur. Proper performance depends upon following these installation instructions and prevailing governmental and industry standards and codes. Failure to do so releases ZURN WILKINS of any liability that it might otherwise have with respect to that device. Such failure could also result in an improperly functioning device.

Standards Compliance
  • ASSE® Listed 1020
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (NSF Listed)
  • Polymers: Polypropylene (FDA Approved), Delrin (NSF Listed)
  • Springs: Stainless Steel, 300 Series

Specs

–
Size:

1"

Max Pressure (PSI):

150

Max Temp (F):

180°F

Hydrostatic Test Pressure:

300 PSI

Lead Free:

Yes

Application:

Plumbing

Material:

Cast Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy