Apply to be a TradeMaster!
Main product image of 1" Wilkins 720A Pressure Vacuum Breaker Assembly w/ Union Ball Valves
Magnifying glass
Hover image to zoom

1" Wilkins 720A Pressure Vacuum Breaker Assembly w/ Union Ball Valves

Brand:
Zurn
SKU:
1-720AU
Rating:
(0)
Q&A:
(0)
1" Wilkins 720A Pressure Vacuum Breaker Assembly w/ Union Ball Valves
Magnifying glass
Hover image to zoom
$798.99 each
In Stock
In Stock
Get 67 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
3/4"1"1-1/4"1-1/2"2"
Features: 
Union Ball Valves
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Cast Bronze
Product Highlight: Connection Type
Female Threaded Connection

Description

–
The Zurn Wilkins 720A Pressure Vacuum Breaker Assembly is used in high hazard applications for backsiphonage protection. Applications are primarily non-potable residential and commercial irrigation systems.

  • Top of the line backsiphonage protection
  • All bronze body and bonnet construction
  • Proven reliability and consistent performance

Specs

–
Material:

Cast Bronze

Features:

Union Ball Valves

Size:

1"

Connection Method:

Threaded

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy