
| Size: | 1-1/2" |
|---|---|
| Max Pressure (PSI): | 175 |
| Length: | 17-1/8" |
| Max Temp (F): | 180°F |
| Height (Inches): | 9" |
| Hydrostatic Test Pressure: | 350 PSI |
| Material: | Cast Bronze |
| Features: | 1/4 Turn Ball Valves |
| Connection Type: | Female Threaded |
Ryan, I do not run irrigation in the winter during freezing temps. I shut off the supply and drain pressure off the demand side off the valve as part of my 'winterizing' the irrigation system. I installed mine below grade in an irrigation box. I didn't like the above ground as it was an eyesore to the landscaping. With the double-check valve you can install below grade in most counties (check with your municipality about their requirements before purchasing). We live in NC and get freezing temps, but I've had no issues. If you want to install above grade and use in freezing temps you'll have to insulate the valve and use a well-insulated cover (box or decorative rock cover). Rob T.
You need to take the valve inside during the winter before the temperature dips below freezing. The valve is meant to be installed on the between the water supply (just after the water meter and a shutoff valve) and your irrigation system (or some other system). Turn the shutoff valve off before removing the the back flow valve. Its that easy. I usually evacuate the pipes that attach to this valve to just below the frost line.
I have successfully used an insulation bag for the past two years on my double check valve system. It is situated outdoors and has been subjected to freezing temperatures during that time. As for winterizing the valve, that I have not done.
All Wilkins products carry a one-year warranty from date of purchase (on manufacturer defect only).
No, according to EPA this valve assembly will not comply with their standards. This valve meets ASSE® Listed 1015 and EPA requires ASME B16.34-1996.