Apply to be a TradeMaster!
Main product image of 1-1/2" Lead Free Wilkins 950XLT2 Double Check Valve Assembly
Magnifying glass
Hover image to zoom

1-1/2" Lead Free Wilkins 950XLT2 Double Check Valve Assembly

Brand:
Zurn
SKU:
112-950XLT2
Rating:
(14)
Q&A:
(3)
1-1/2" Lead Free Wilkins 950XLT2 Double Check Valve Assembly
Magnifying glass
Hover image to zoom
$1,386.99 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Size
1-1/2"
3/4"1"1-1/4"1-1/2"2"

This item replaces: 112-950XL, 112-950XLT

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Length
17-1/8"

Description

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. A test cock plug is provided to protect against fouling caused by insects, dirt and debris. Assembly shall provide protection where a potential non-health hazard exists.

Features:
  • Easy maintenance with both checks pointing upward
  • Fits within standard meter boxes
  • Replaceable seats and silicone seal rings
  • Specs

    Size:

    1-1/2"

    Max Pressure (PSI):

    175

    Length:

    17-1/8"

    Max Temp (F):

    180°F

    Height (Inches):

    9"

    Lead Free:

    Yes

    Hydrostatic Test Pressure:

    350 PSI

    Material:

    Cast Bronze

    Features:

    1/4 Turn Ball Valves

    Connection Type:

    Female Threaded

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    You May Also Need

    Product Reviews

    4.71 out of 14 reviews
    93% would recommend this product
    4.71
    out of 14 Reviews
    93% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    7%
    3 star
    0%
    2 star
    7%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Part and Service Was Excellent

    This part was ordered to respond to an infraction that was assessed by the local water department inspector. As did result, I ordered and installed the incorrect assembly that the water department inspector had dictated. I really needed a 3/4" Wilkins 975XL2 Reduced Pressure Principle Assembly (Lead Free). The inspector was not happy, and I have been directed to change the assembly. This is not the fault of HouseSupply.com, for it was I who ordered the incorrect assembly and this note is to support the purpose of having experts at the supplier who can sort through home owners' problems. I will order the correct part as soon as I can afford another plumbing job.
    VS

    Most Liked Negative Review

    Pain in the rear

    I used this on an open loop geothermal system. Even the smallest crumb of debris that came off the inside of the pipes or pressure tank caused the valve to dump water. If you are going to use this(the only reason I did was because it was required by code), spend the extra money to filter the water before it gets to the valve.
    Showing 1-10 of 14 reviews

    I would buy this product again.

    The double check valve is being used to protect city water from a well system on property. The device is well designed and functioning very well.
    Backflow57
    Novato, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best double check available!

    Easy to disassemble clean and repair
    Joey D
    N.y
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Purchased 4 of these valves. Prompt delivery low price.

    Lead-free backflow valves for our HOA complex.
    Tech
    Winter Park, CO
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I ordered and fast delivery.

    Our city code requires a backflow double check valve on residential sprinkler systems. I did not have one so I purchased this Wilkins Zurn DCVA. After installation it passed the city's inspection test the first time.
    Satisfied Homeowner
    Auburn, WA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Only brand I use now

    Easy to repair
    ANTHONY The Master Plumber
    Westchester ny
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Part and Service Was Excellent

    This part was ordered to respond to an infraction that was assessed by the local water department inspector. As did result, I ordered and installed the incorrect assembly that the water department inspector had dictated. I really needed a 3/4" Wilkins 975XL2 Reduced Pressure Principle Assembly (Lead Free). The inspector was not happy, and I have been directed to change the assembly. This is not the fault of HouseSupply.com, for it was I who ordered the incorrect assembly and this note is to support the purpose of having experts at the supplier who can sort through home owners' problems. I will order the correct part as soon as I can afford another plumbing job.
    RPS
    Kingsport TN
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Recommended by our local water company

    Product is great, supplyhouse service great, price was great. Fast shipping no bad thoughts.
    BW 343
    LI, New York
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Service

    Ordered 3/4" Wilkins 950XLT Valve Assembly. Needed ASAP and received ASAP. Knowledgeable and responsive to my needs. Thankyou! I was able to meet my deadline.
    Tim
    Seattle
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect product

    Our sprinkler valve froze and cracked last year, making our system inoperable. I found the replacement product at SupplyHouse.com. It was delivered promptly, my husband removed the damaged one and installed the new one in a matter of minutes. We reprogrammed the system and it's working like a charm. Couldn't be happier!! Would definitely order from SupplyHouse.com again!!!
    Broken Sprinkler System
    Durham, NC
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Double Check Valve Assembly

    Double Check Valve that is quality constructed. Installed 2 units, main and a by-pass. Both passed the certified tests requirement.
    B2K Construction
    Secaucus, NJ
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Can this product be used outdoors in a cold (freezing) climate? Is there a process for winterizing this valve?

    Asked by Ryann 13 years ago

    Add your answer

    * Required Field
    -

    Ryan, I do not run irrigation in the winter during freezing temps. I shut off the supply and drain pressure off the demand side off the valve as part of my 'winterizing' the irrigation system. I installed mine below grade in an irrigation box. I didn't like the above ground as it was an eyesore to the landscaping. With the double-check valve you can install below grade in most counties (check with your municipality about their requirements before purchasing). We live in NC and get freezing temps, but I've had no issues. If you want to install above grade and use in freezing temps you'll have to insulate the valve and use a well-insulated cover (box or decorative rock cover). Rob T.

    Was this review helpful to you?
    - Rick

    You need to take the valve inside during the winter before the temperature dips below freezing. The valve is meant to be installed on the between the water supply (just after the water meter and a shutoff valve) and your irrigation system (or some other system). Turn the shutoff valve off before removing the the back flow valve. Its that easy. I usually evacuate the pipes that attach to this valve to just below the frost line.

    Was this review helpful to you?
    -

    I have successfully used an insulation bag for the past two years on my double check valve system. It is situated outdoors and has been subjected to freezing temperatures during that time. As for winterizing the valve, that I have not done.

    Was this review helpful to you?

    Q: What kind of warranty is there on the wilkins 950 xl 3/4" backflow valve?

    Asked by vic 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    All Wilkins products carry a one-year warranty from date of purchase (on manufacturer defect only).

    Was this review helpful to you?

    Q: sales engineer, will this model be compliant with most EPA agencies as a back-flow prevent-er. our village currently requires a dual check valve for new installations. our IEPA does not consider the dual check valve points worthy because it cannot be checked.

    Asked by Robert Berns village trustee 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    No, according to EPA this valve assembly will not comply with their standards. This valve meets ASSE® Listed 1015 and EPA requires ASME B16.34-1996.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy