Apply to be a TradeMaster!
Main product image of 1-1/4" Single Union FIP x FIP Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Single Union FIP x FIP Pressure Reducing Valve (Lead Free)

Brand:
Zurn
SKU:
114-500XL
Rating:
(0)
Q&A:
(0)
1-1/4" Single Union FIP x FIP Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$1,234.59 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1-1/4"

Description

–
High flow rates and low fall-off are the hallmarks of the Zurn Wilkins 500XL series. The 500XL is perfect for your commercial or industrial pressure reduction applications.

Zurn Wilkins model 500XL designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The high flow capacity makes this device most suitable for industrial water lines and commercial irrigation systems. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance:
  • ASSE® Listed 1003 (1/2" thru 2 1/2")
  • IAPMO® Listed (1/2" thru 2")
  • CSA® Certified (1/2" thru 2")
  • City of Los Angeles Approved (1/2" thru 2")
  • Meets the requirements of NSF/ANSI/CAN 61
Features
  • Maximum working water pressure: 300 psi
  • Maximum working water temperature: 140° F
  • Reduced pressure range: 25 psi to 75 psi
  • Factory preset (field set 2 1/2” & 3”): 50 psi
  • Threaded connections (FNPT): ANSI B1.20.1
  • Copper connections (FC): ANSI B 16.22
  • CPVC tailpiece: Max.hot water temp. 140°F @ 100 psi

Specs

–
Size:

1-1/4"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Max Temp (F):

180°F

Max Inlet Pressure:

300 PSI

Pressure Range:

25 to 75 psi

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Material:

Cast Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy