Apply to be a TradeMaster!
Main product image of 1-1/4" Lead Free FNPT Double Union Pressure Reducing Valve
Magnifying glass
Hover image to zoom

1-1/4" Lead Free FNPT Double Union Pressure Reducing Valve

Brand:
Zurn
SKU:
114-NR3XLDU
Rating:
(2)
Q&A:
(0)
1-1/4" Lead Free FNPT Double Union Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$666.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

1-1/4" Lead Free FNPT Double Union Pressure Reducing Valve

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Material:

Cast Bronze

Inlet Type:

Union FNPT

Outlet Type:

Union FNPT

Max Pressure (PSI):

300

Pressure Range:

15 to 75 psi

Preset PSI Setting:

50 psi

Max Water Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exceptional service on Thanksgiving weekend

Actually, I am not writing about the 1-1/4" Wilkins PRV because it is what I had ordered, and Supply House sent the exact correct product. What I wanted to write about was the excellent service a received from Supply House, of particular note, because the order was placed on the 4-day Thanksgiving weekend and I needed immediate shipping. The Unit was shipped out of Reno on Late Friday or Saturday and delivered to me in San Rafael on Monday. Normally not a big deal but on a Holiday weekend, that's exceptional ! Thanks Bruce Linscott President Linscott Engineering Contractors. Friday of
Bruce
San Rafael CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product, would buy again

Good product, received item quickly, would buy again!
CB
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy