Apply to be a TradeMaster!
Main product image of 1260XL-B, 3/4" Lead Free MNPT Water Hammer Arrestor
Magnifying glass
Hover image to zoom

1260XL-B, 3/4" Lead Free MNPT Water Hammer Arrestor

Brand:
Zurn
SKU:
1260XL-B
Rating:
(0)
Q&A:
(0)
1260XL-B, 3/4" Lead Free MNPT Water Hammer Arrestor
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper, Brass

Description

–
Lead free Water Hammer Arrestors - 1260XL-B Series

Designed to protect residential, commercial and industrial water lines during pressure surges following quick valve closure. This excessive pressure surge is absorbed by the pre-charged cushion of air permanently sealed within the water hammer arrester. The water hammer arrester may be installed within a stud bay without the need for an access panel.
  • Air Chamber Volume (cubic in.): 3.5
  • Fixture Unit Capacity: 1-11
  • Body: Copper Tube
  • Tailpiece: C69300 Low Lead Brass

Specs

–
Application:

Heating

Size:

3/4"

Connection Type:

MNPT

Connection Method:

Threaded

Lead Free:

Yes

Body Type:

Straight

Material:

Copper

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy