Shop Resideo Sale
Main product image of 2" Wilkins 375XLB Reduced Pressure Principle Backflow Preventer
Magnifying glass
Hover image to zoom

2" Wilkins 375XLB Reduced Pressure Principle Backflow Preventer

Brand:
Zurn
SKU:
2-375XLB
Rating:
(0)
Q&A:
(0)
2" Wilkins 375XLB Reduced Pressure Principle Backflow Preventer
Magnifying glass
Hover image to zoom
$2,028.11 each
In Stock
In Stock
Get 10 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
The Zurn Wilkins 375XLB Reduced Pressure Principle Backflow Preventer provides high hazard protection for potable water applications. The EZSwap Pressure Vessel is removed and replaced with the Flush Fitting Tool for faster flushing and testing.

  • Patented removable pressure vessel
  • Allows for easy repair and winterization
  • Complies with Low-lead laws
  • Blow Out Flush fitting available
  • Black fusion epoxy coating disguises the bronze, virtually eliminating backflow preventer theft

Specs

–
Size:

2"

Connection Type:

Female Threaded

Lead Free:

Yes

Material:

Plastic

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy