Apply to be a TradeMaster!
Main product image of 2" Lead Free FNPT Union x FNPT Pressure Reducing Valve
Magnifying glass
Hover image to zoom

2" Lead Free FNPT Union x FNPT Pressure Reducing Valve

Brand:
Zurn
SKU:
2-600XL
Rating:
(2)
Q&A:
(0)
2" Lead Free FNPT Union x FNPT Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$1,552.99 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
2"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

2"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Max Inlet Pressure:

300 PSI

Material:

Cast Bronze

Max Temp (F):

140°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product. Have used these for years.

dependable valves for pressure reduction.
Powell's Plumbing
Connersville, IN
10 years ago
Was this review helpful to you?

Quality product at great price

Valve was easy to install and a third less in cost of other stores.
Anadromous
Vashon Wa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy