Apply to be a TradeMaster!
Main product image of 3" Wilkins Double Check Detector Backflow Preventer Assembly, SS Body w/ Grooved End Butterfly Valves (Lead Free)
Magnifying glass
Hover image to zoom

3" Wilkins Double Check Detector Backflow Preventer Assembly, SS Body w/ Grooved End Butterfly Valves (Lead Free)

Brand:
Zurn
SKU:
3-350ASTBG
Rating:
(0)
Q&A:
(0)
3" Wilkins Double Check Detector Backflow Preventer Assembly, SS Body w/ Grooved End Butterfly Valves (Lead Free)
Magnifying glass
Hover image to zoom
$5,347.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18
Size: 
3"
3"

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Grooved x Grooved Connection

Description

–
The Zurn Wilkins 350AST Double Check Backflow Preventer with stainless steel body provides low hazard protection with a corrosion resistant and light weight design. Multiple shut-off and end connections are available for installation versatility.

  • Short lay-length for small space installation
  • Reliable performance and improved flow characteristics from patented Compound Check, allowing for installation in lower-pressure systems
  • Available as 350ASTR for custom length, drop in replacement
  • Ideal for any backflow replacement
  • Lower maintenance costs from corrosion resistance of stainless body
  • Available in flanged, grooved, or grooved X flanged end connections for installation versatility

Specs

–
Size:

3"

Material:

Stainless Steel

Connection Type:

Grooved x Grooved

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy