The Day Savers – A National Tradesmen Day Contest
Main product image of 3" Wilkins 375 Reduced Pressure Principle Assembly w/ NRS Shut-Off Valves, Epoxy Coated Wye Strainer
Magnifying glass
Hover image to zoom

3" Wilkins 375 Reduced Pressure Principle Assembly w/ NRS Shut-Off Valves, Epoxy Coated Wye Strainer

Brand:
Zurn
SKU:
3-375FSC
Rating:
(0)
Q&A:
(0)
3" Wilkins 375 Reduced Pressure Principle Assembly w/ NRS Shut-Off Valves, Epoxy Coated Wye Strainer
Magnifying glass
Hover image to zoom
$5,691.11 each
Out of Stock
Out of Stock
Get it Mon, Sep 14 - Wed, Sep 23

Lift Gate

This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

The 375 Reduced Pressure Principle Backflow Assembly is utilized where a potential high health hazard exists and is ideal for use when lead-free valves are required protecting against both backsiphonage and backpressure of contaminated water into the potable water supply. The 375 includes an epoxy-coated inside and out ductile iron valve body eliminating exposure to corrosion. With multiple options for NRS, OS&Y, and Butterfly shut-off valves, the 375 utilizes the Zurn Wilkins low headloss Compound Check and offers the lowest lifecycle costs on the market.

  • Short lay-length for small space installation
  • NRS, OS&Y, or Butterfly shut-off valves available
  • Available in flanged, grooved, or grooved X flanged end connections for installation versatility
  • Ideal for any backflow replacement
  • Utilizes Zurn Wilkins low headloss Compound Check for reliable and superior performance
  • No threads or taps in body or cover, eliminating exposure to corrosion
  • Single access cover reduces down time
  • No threads or taps in body or cover, eliminating exposure to corrosion

Specs

Max Pressure (PSI):

175

Lead Free:

Yes

Connection Type:

Flanged x Flanged

Size:

3"

Connection Method:

Flanged

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy