Apply to be a TradeMaster!
3/4" Wilkins 34-975XL2TCUSAG-T Reduced Pressure Principle Assembly w/ Union Ball Valves, W/T Seat, Lead Free

3/4" Wilkins 34-975XL2TCUSAG-T Reduced Pressure Principle Assembly w/ Union Ball Valves, W/T Seat, Lead Free

Brand:
Zurn
SKU:
34-975XL2TCUSAG-T
Rating:
(0)
Q&A:
(0)
3/4" Wilkins 34-975XL2TCUSAG-T Reduced Pressure Principle Assembly w/ Union Ball Valves, W/T Seat, Lead Free
$1,002.16 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Note: Image may not represent actual product

Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists. The assembly can be configured with a relief valve sensor that detects and signals excessive water discharge that, if left undetected, may cause property damage from flooding.

  • ASSE Listed 1013
  • cUPC Listed
  • CSA Certified B64.4
  • Approved by the Foundation for Cross Connection
  • Control and Hydraulic Research at the University of Southern California
  • Meets the requirements of NSF/ANSI/CAN 61 and 372*
  • *(LESS THAN 0.25% WEIGHTED AVERAGE LEAD CONTENT)

Specs

–
Size:

3/4"

Lead Free:

Yes

Max Pressure (PSI):

175

Connection Type:

Female Threaded

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy