Apply to be a TradeMaster!
Main product image of 3/4" Water Pressure Reducing Valve (Union FNPT) w/ Copper Sweat Tailpieces
Magnifying glass
Hover image to zoom

3/4" Water Pressure Reducing Valve (Union FNPT) w/ Copper Sweat Tailpieces

Brand:
Zurn
SKU:
34-NR3XLDUC
Rating:
(2)
Q&A:
(0)
3/4" Water Pressure Reducing Valve (Union FNPT) w/ Copper Sweat Tailpieces
Magnifying glass
Hover image to zoom
$232.99 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Union FNPT, Copper Sweat
Product Highlight: Outlet Type
Union FNPT, Copper Sweat
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

3/4"

Outlet Type:

Union FNPT

Copper Sweat

Inlet Type:

Union FNPT

Copper Sweat

Max Temp (F):

140°F

Max Inlet Pressure:

400 PSI

Material:

Cast Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Easy install and clear instructions.
Tg
Lorton va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received as advertised!

Valve arrived as advertised. Uneventful install, enjoying its service!
Manny
Nazareth, Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy