Apply to be a TradeMaster!
Main product image of LFFBVS-3C-M1, 3/4" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFFBVS-3C-M1, 3/4" Full Port Sweat Ball Valve (Lead Free)

Brand:
Watts
SKU:
88005701
Rating:
(27)
Q&A:
(0)
LFFBVS-3C-M1, 3/4" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$24.84 each
In Stock
In Stock
Get 300 Tue, Nov 24
Order by today, receive Tuesday
Size: 
3/4"
Connection Method: 
Sweat

This item replaces: 0555111

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C-M1 and LFFBVS-3C-M1 Lead Free* 2-Piece, Full Port, Brass Ball Valves are designed for use in commercial and industrial applications for a full range of liquids and gases. They’re constructed for reliable performance with a fluorocarbon elastomer stem O-ring that prevents stem leaks, a bottom-loaded blowout-proof stem, and an adjustable stem packing gland. LFFBV-3C-M1 models have threaded end connections. LFFBVS-3C-M1 models have solder end connections. Available in sizes 1/4 to 4 inch.

Features
  • Construction is Lead-Free* forged copper silicon alloy body and adapter
  • The ball is machined chrome-plated Lead-Free* brass
  • Certified to NSF/ANSI standard 61/8
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

3/4"

Max Pressure (PSI):

150

WOG:

600

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x C

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
WOG
Material
Connection Method
3/4"
150
600
Brass
Sweat
3/4"
175
600
Brass
Sweat

You May Also Need

Product Reviews

4.96 out of 27 reviews
100% would recommend this product
4.96
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

I would buy this product again.

I use it for all my installations.
BGC
Chama, NM
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality from Watts.

Used on the water main. Works flawlessly.
Ryan H.
Glen Rock, NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch

Worked as intended customer was happy!
Jesus
Graham,Wa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great ball Valve.Quality product
Geri
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

homes
Moss
beverly Ma.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out well for the residential water softener project

Happy with product and purchase
Do all dude.
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve but disappointed that it is made in China.

Before my purchase I asked if this valve was an import or US made and was told that it was US made. When I received it I saw that it was made in China. I was disappointed because of previous experienced with the porosity of the valve body castings on Chinese made valve. Since Watts is a very solid brand, I am hoping for the best.
John M.
Cedar Rapids, Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very competitive with Big Box

Pricing was just as good if not better than big box stores. Quality of fittings was better in that the fit properly. Delivery was quick, ordering was easy.
Lionltrain
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

I use quality products for in floor heating only
Wayne
Northwood Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supplyhouse again

No one else had this part
Steve
Tewksbury, Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy