Apply to be a TradeMaster!
Main product image of 2nd Check Assembly for 6" 350 Series Double Check Valve
Magnifying glass
Hover image to zoom

2nd Check Assembly for 6" 350 Series Double Check Valve

Brand:
Zurn
SKU:
3510-300B
Rating:
(0)
Q&A:
(0)
2nd Check Assembly for 6" 350 Series Double Check Valve
Magnifying glass
Hover image to zoom
$791.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Used With
350 Series
Product Highlight: Max Temp (F)
140°F Max Temp

Specs

–
Size:

6"

Used With:

350 Series

Max Pressure (PSI):

175

Max Temp (F):

140°F

Hydrostatic Test Pressure:

350 PSI

Features:

1/4 Turn Ball Valves

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy