Apply to be a TradeMaster!
Main product image of 4" Double Check Detector Assembly Backflow Preventer
Magnifying glass
Hover image to zoom

4" Double Check Detector Assembly Backflow Preventer

Brand:
Zurn
SKU:
4-450DA
Rating:
(0)
Q&A:
(0)
4" Double Check Detector Assembly Backflow Preventer
Magnifying glass
Hover image to zoom
$9,544.99 each
In Stock
In Stock
Get 8 Fri, Nov 27 - Wed, Dec 2
Size: 
4"
4"

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The 450DA Double Check Detector Backflow Assembly protects against both backsiphonage and backpressure on water lines in low health hazard, fire protection applications. Shaped in the n-Pattern, the 450DA is ideal for both new and retrofit installations in tight locations. It features an innovative metered bypass system to efficiently and effectively detect leaks and any unauthorized water use and the epoxy-coated ductile iron body protects against corrosion. The 450DA utlizes the Zurn Wilkins Compound Check which provides low headloss, and multiple gate valve end connection options are available for versatile installation.

  • Compact size ensures easy retrofit applications in tight spaces
  • Effectively detect leaks and any unauthorized water use
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • n-Pattern allows for use in compact enclosures
  • Valve assembly comes standard with OS&Y gate valves
  • Epoxy-coated ductile iron body protects against corrosion

Specs

–
Material:

Ductile Iron

Max Pressure (PSI):

175

Lead Free:

Yes

Connection Type:

Flanged x Flanged

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy