Apply to be a TradeMaster!
Main product image of 6" Double Check Detector Backflow Preventer Assembly, Stainless Steel Body, Flanged x Flanged (Lead Free)
Magnifying glass
Hover image to zoom

6" Double Check Detector Backflow Preventer Assembly, Stainless Steel Body, Flanged x Flanged (Lead Free)

Brand:
Zurn
SKU:
6-350ASTDA
Rating:
(0)
Q&A:
(0)
6" Double Check Detector Backflow Preventer Assembly, Stainless Steel Body, Flanged x Flanged (Lead Free)
Magnifying glass
Hover image to zoom
$11,202.99 each
Backorder
Backorder
Get it Fri, Nov 20 - Wed, Dec 23

MANUALS (1)

Product Overview

Lift Gate

–
This product weighs 352 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
The 350ASTDA Double Check Detector Assembly protects against both backsiphonage and backpressure in low health hazard, fire protection applications. Its stainless steel body, access covers, internals, fasteners, and springs are corrosion-resistant for reduced maintenance costs. Featuring a metered bypass system, the 350ASTDA efficiently detects leaks and any unauthorized water use. Its single access cover reduces downtime and added costs associated with maintenance and repairs. The 350ASTDA features a short lay-length for compact, versatile installation in horizontal or vertical positions, and is available in a variety of flanged, grooved, or grooved x flanged end connections.

Features:
  • Short lay-length ensures easy installation in compact spaces
  • Metered bypass ensures cost-savings related to unauthorized water use and leaks
  • High quality 304L grade stainless steel body and access covers reduces corrosion exposure
  • Compliant with horizontal and vertical installation
  • Lead-free law compliant
  • ASSE® Listed 1048
  • AWWA Compliant C510 (with gates only), and C550
  • UL® Classified
  • C-UL® Classified
  • FM® Approved

Specs

–
Size:

6"

Material:

Stainless Steel

Max Pressure (PSI):

175

Max Temp (F):

140°F

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy